LIGHTHEADED LIGHTING 070-01 10W 56° Beam Spread Halogen Cabinet Light Surface Mount Ring, White
Description
Surface mount for 10 Watt series
Specifications
Brand Name | Lighthead Lighting | Item Name | Faceplate |
Wattage | 10 W | Color/Finish | White |
Mounting Type | Surface | Dimensions | 2-5/8 in dia x 3/4 in H |
For Use With | 514 Series Puck Light | Standards | cETLus Listed |
Application | For Blind Hole Application |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |