GM LIGHTING 60-inch Flexible Ribbon to Power Supply Connector for LTR24024-WP Series
Description
60” lightbar to power supply connector
Specifications
Brand Name | GM Lighting | Item Name | Lightbar to Power Supply Connector |
Type | Flexible | Cable Size | (2) 22 AWG |
Dimensions | 60 in L | Application | For 24 VDC Super High Output Wet Location Flexible LED Linear Tape, 12 VDC Aluminum High Output Wet Location LED Linear Lightbar |
UPC | 849951001465 |
Packages
1 - UNIT - 1 |