ACUITY 8 inch 3-Wire Jumper Cord, White
Description
Juno Undercabinet Jumper Cord, 8", White
Specifications
Brand Name | Juno | Item Name | Jumper Cord |
Type | 3-Wire, 1-Piece | Color | Designer White |
Jacket Material | Rubber | Length | 8 in |
For Use With | Pro-Series LED, Fluorescent, Halogen and Xenon Fixtures | Standards | UL Listed |
Application | For Undercabinet Lighting | UPC | 661209065513 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |