Abbotsford
prlp753330wb

PROGRESS LIGHTING P7533-30WB 50W 120V Progress Lighting P7533-30WB Counterbrite Undercabinet Fixture, White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:P7533-30WB
Documents Documents

Description

Counterbrite undercabinet fixture combines a halogen lamp with a unique reflector design to provide an extremely wide distribution of light.

Specifications

Brand Name Progress Lighting Item Name Under Cabinet Fixture
Voltage Rating 120 V Fixture Wattage 50 W
Lamp Type Halogen Housing Finish White
Length 9.625 in Lamp Wattage 50 W
Lamp Base E11 Mini Can Number of Lamps 1
Housing Material Plastic Width 4 in
Height 1.5 in Includes (1) 50 W Mini Can
Standards UL-CUL UPC 785247753314

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok