GM LIGHTING 2W 120V 3000K Vertical Louvered LED Step Light, Brushed Nickel
Description
GM Lighting’s new take on step lighting has resulted in this extensive collection of modern step lights that fit s standard junction boxes. Available in horizontal and vertical formats, open lensed, vertical and horizontal louvers, and in horizontal scoop formats. Perfect for step lighting, path lighting, deck lighting in stairs, posts or railings,
Specifications
Brand Name | GM Lighting | Item Name | Step Light |
Type | Rectangular | Voltage Rating | 120 V |
Wattage | 2 W | Fixture Color/Finish | Brushed Nickel |
Dimensions | 3-1/4 in L x 5-3/16 in H | Lamp Type | 145 lm 3000 K 80+ CRI 50000 hr LED |
Degree of Protection | IP67 | Standards | cETLus, Intertek Certified |
Application | For Step Lighting, Path Lighting, Deck Lighting in Stairs, Posts or Railings | UPC | 849951012034 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |