DALS LIGHTING LEDSTEP003D-BK 3W 120V 3000K 285LM LEDSTEP003D Series Half Moon LED Step Light, Black
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.KEY FEATURES:- Integrated LED driver- Indoor and outdoor use- Fits in standard junction box
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Half Moon, Dimmable | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | Black |
Dimensions | 3.25 in W x 1 in D x 5 in H | Lamp Type | Warm White 3000 K 80 CRI 50000 hr 285 lm LED |
Number of Lamps | 1 | Fixture Material | Die-Cast Aluminum |
Lamps Included | No | Standards | cETLus Listed |
UPC | 775902013716 |
Packages
1 - UNIT - 1 |