Abbotsford
litosl102030k

LITELINE 2W 120V-240V 1-Gang Outdoor Non-Dimmable LED Step Light

Price $83.71 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL1020-30K
Documents Documents

Description

LED step light. Fully sealed heavy duty plastic with frosted glass lens housing. Lens sealed with silicone to prevent any intrusion of water or other contaminants. 2 W Epistar® SMD LED. 3000K colour temperature. 140 lumens. 75 CRI, 160° beam angle. 50000 hours projected LED life. Accommodates an input voltage of 120-240 VAC via 9 inch 18 AWG leads (black is hot, white is neutral/common) led driver. Mounts into standard single gang J-box. Designed for installation in outdoor wall mount applications using standard junction boxes, horizontal or vertical mounting, depending on application. Ideal for both residential and commercial applications. Rated IP67, suitable for use in wet locations. Operating temperature -20 to 40°C.

Specifications

Brand Name Liteline UPC 771250586506

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok