DALS LIGHTING LEDSTEP005D-SG 3.5W 120V 3000K 245LM LEDSTEP005 Series Recessed Horizontal LED Step Light, Silver Grey
Description
Step light LED recessed horizontal of 3000 K, 285 lumens 3 W with 120 VAC. It has integrated LED driver, used for indoor and outdoor. These are fits in standard junction box.
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Horizontal | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | Silver Gray |
Dimensions | 4.72 in L x 1/4 in W x 2-7/8 in H | Lamp Type | 285 lm 3000 K LED |
Mounting | Recessed | Fixture Material | Die-Cast Aluminum |
Driver Type | Integrated LED | Standards | cETLus Listed |
Application | For Indoor and Outdoor use | UPC | 775902013815 |
Packages
1 - UNIT - 1 |