PROGRESS LIGHTING P6827-0930K 4.5W 120V 3000K P6827 Series 1-Module Horizontal Louver LED Step Light, Brushed Nickel
Description
The P6827 Series LED Step Lights are ideal for a wide variety of interior and exterior applications including residential and. commercial. The Step Lights feature a 120V alternating current source and eliminates the need for a traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits.
Specifications
Brand Name | Progress Lighting | Item Name | LED Step Light |
Type | Horizontal Louver, Utilitarian | Voltage Rating | 120 V |
Wattage | 4.5 W | Fixture Color/Finish | Gray/Silver |
Dimensions | 4-7/8 in W x 3 in H | Lamp Type | LED |
Number of Lamps | 1 | Amperage Rating | 0.04 A |
Frequency Rating | 60 Hz | Fixture Material | Steel |
Lamps Included | Yes | Standards | FCC Title 47, Part 15, Class B, Prop 65 |
UPC | 785247190003 |
Packages
1 - UNIT - 1 |