CANARM 3-1/2 inch 60W 120V Outdoor Downlight with Clear Glass, White
Description
FEATURES:• Size of fixture: 3 1/2” W x 6” H• Extension from wall: 6”• Finish: white• Glass: clear glass• Lamping: 1 x 60W A bulb (not included)• Mounting: downlight
Specifications
Brand Name | Canarm | Item Name | Wall Sconce |
Fixture Wattage | 60 W | Lamp Type | A Bulb |
Housing Finish | White | Lens Type | Clear Glass |
Dimensions | 3-1/2 in W x 6 in D x 6 in H | Standards | cCSAus Certified |
Application | For Wet Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |