SATCO LIGHTING 62-1138 10W 120-277V 3000K 1 Light LED Small Up or Down Sconce, Black
Description
Satco's 1 light cylindrical small wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Wall Sconce |
Type | Small, Outdoor, Up and Down Lighting, Non-Dimmable, Utility | Voltage Rating | 120 - 277 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Number of Lamps | 1 | Housing Finish | Black |
Average Life | 50000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 750 lm | Mounting Type | Up or Down |
Housing Material | Die-Cast Aluminum | Dimensions | 2.38 in L x 5 in W x 6-3/4 in H |
Standards | UL, cETLus Listed, California T24 Compliant, RoHS Compliant | Application | For Wet Location |
UPC | 045923680939 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |