SATCO LIGHTING 62-1142R1 10W 120-277V 3000K 2-Light LED Small Up or Down Sconce, Black
Description
Satco's 2 light, 7 inch up and down sconce is modern, sleek and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture to elongate and bring presence to a structure. Elegant and stylish, this double light architectural sconce comes alive when illuminated.
Specifications
Brand Name | Satco Products | Item Name | LED Wall Sconce |
Type | Small, Outdoor, Up and Down Lighting, Non-Dimmable, Utility | Voltage Rating | 120 - 277 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Number of Lamps | 2 | Housing Finish | Black |
Average Life | 50000 hr | Light Color | Warm White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 900 lm | Mounting Type | Up or Down |
Housing Material | Die-Cast Aluminum | Dimensions | 2.38 in L x 5 in W x 6-3/4 in H |
Includes | Bulbs | Standards | UL, cULus Listed, California T24, RoHS Compliant |
Application | For Wet Location | UPC | 045923680878 |
Packages
1 - UNIT - 1 |