GM LIGHTING GML-RS-B 1W 12VDC 3000K Wet Location Dimmable LED Pathway Light Round Scoop Trim, Black
Description
Pathway or Perimeter lighting enables unobtrusive yet powerful ‘pathway’ lights to define simple or complex pathways, driveways, property lines, etc. Additionally, these miniature luminaires can also be used as wet location accent lights. KEY FEATURES:- 12V- Suitable for wet location- Dimmable- Easy to install and daisy-chain- 90 lumens
Specifications
Brand Name | GM Lighting | Item Name | Path Way Light |
Type | Round Scoop Trim, Dimmable | Voltage Rating | 12 VDC |
Lamp Type | LED | Housing Finish | Black |
Lamp Wattage | 1 W | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80+ |
Lumens | 90 lm | Beam Angle | 45° |
Enclosure Type | IP67 | Dimensions | 1-5/16 x 1 in |
Standards | ETL Listed | Application | For Wet Location |
UPC | 849951011907 |
Packages
1 - UNIT - 1 | 280 - UNIT - 280 |