Abbotsford
aimf12xl5am25kbr

AIMLITE 396W 120V 5000K F12 LED Flood Light, Bronze

Price $779.18 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:F12X-L5AM-2-5K-BR

Description

LED Flood Light. This versatile family of highly efficient and powerful LED flood lights features a wide range of lumen packages, external selectable power switches on certain configurations and multiple color temperature options as well as various mounting options. Finished in bronze, with its modern design, each luminaries is compatible with various universal mountings which allow for wall, ground and pole mount. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building facades.

Specifications

Brand Name Aimlite Item Name Flood Light
Type Dimmable, Generation 2, Extra Large Voltage Rating 120 - 277 V
Fixture Wattage 396 W Lamp Type LED
Housing Finish Bronze Series F12
Amperage Rating 5 A Light Output 146 lm/W
Average Life >60000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Clear Polycarbonate
Lumens 58000 lm Enclosure Type IP65, IK08
Mounting Type Universal Cord Length 3.5 ft
Housing Material Die-Cast Aluminum Dimensions 12-5/8 in W x 2-3/4 in D x 22-3/8 in H
Temperature Rating -40 to 40 °C Standards cULus, DLC Listed
Application For General Lighting of Grounds, Storage Yards, Car Dealerships, Parking Areas as well as Flood Lighting of Signs and Building Facades

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok