Abbotsford
iwafl10w40kknbkchoicestd

STANDARD PRODUCTS 67223 10W 4000K 1069LM FL Series Mini Flood Light with Knuckle Mount, Black

Price $35.70 / EA
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67223

Description

The FL series from Stanpro is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Standard Products Item Name Flood Light
Type Mini, Non-Dimmable Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Housing Finish Black DLC N
Series Choice Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 1069 lm Beam Angle 120°
Enclosure Type NEMA 7H x 7V/IP65 Mounting Type Knuckle
Dimensions 4.3 in W x 2.3 in D x 3 in H Temperature Rating -40 to 50 °C
Standards cETLus Listed, FC Approved, ICES 005, IP65, DLC Listed Application For Commercial, Wet Locations, Facades, Landscapes, Public Places and Residential Complexes
UPC 069549672239

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok