STANDARD PRODUCTS 67300 10W 120V 3000K FL Series Mini Flood Light with Knuckle Mount, Black
Description
The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Specifications
Brand Name | Standard Products | Item Name | Flood Light |
Type | Mini, Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Finish | Black | Series | Choice |
Lamp Wattage | 10 W | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lumens | 1063 lm | Beam Angle | 120° |
Enclosure Type | NEMA 7H x 7V/IP65 | Mounting Type | Knuckle |
Housing Material | Aluminum | Dimensions | 4-5/16 in W x 2-5/16 in D x 2-15/16 in H |
Temperature Rating | -40 to 50 °C | Standards | cETLus Listed, FC Approved, ICES 005, IP65, DLC Listed |
Application | For Commercial, Wet Locations, Facades, Landscapes, Public Places and Residential Complexes | UPC | 069549673007 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |