STANDARD PRODUCTS 30W 120V 3200LM LED Portable AC Flood Light with 5 ft Cord
Description
STANDARD’s AC Flood Lights are the perfect combination of durability and efficiency. Offering a high light output and designed for wet locations, with an IP rating of 65, these luminaire will suit the most robust construction sites. Magnetic feet are also available as accessories, allowing the AC Flood Lights to stick to any metallic surface. In addition, up-to three Flood Light can be installed on the tripod.
Specifications
Brand Name | Standard Products | Item Name | Flood Light |
Type | Portable, Non-Dimmable | Voltage Rating | 100 - 240 VAC |
Fixture Wattage | 30 W | Lamp Type | LED |
Housing Finish | Yellow | DLC | N |
Amperage Rating | 0.27 A | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 70 |
Lumens | 3200 lm | Beam Angle | 120° |
Enclosure Type | IP65 | Cord Length | 5 ft |
Housing Material | Aluminum | Dimensions | 8-1/32 in L x 8-21/32 in W x 7-3/32 in H |
Temperature Rating | -20 to 50 °C | UPC | 069549673366 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |