Abbotsford
desms2hs28a5kblk180

RAB DESIGN 28W 5000K MS2HS Series Twin Head LED Floodlight With Motion Sensor, Black

Price $153.59 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088963
Documents Documents

Description

Twin head LED flood light with motion sensor. LED life 50000 hours, 2000 lumens black finish. Durable aluminum construction making it suitable for outdoor use. Fixtures are rectangular in shape and have a clear tempered glass lens. The unit is fully adjustable to direct light where needed.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Voltage Rating 120 V UPC 061184889638

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok