EKONIMICAL FL10CACW 10W 100-240VAC 5500-6000K 700LM PRO CAMO Cordless Rechargeable LED Floodlight
Description
The FLOOD-IT PRO CAMO is a portable light that incorporates high quality lithium-ion batteries and COB LED chips giving clear bright light for up to 4 hours on one charge. The CAMO finish has been a favourite since it’s release. ‘Bombproof’ design in a package that looks the part. Features: - Super versatile & lightweight - Same accessory mountings as the PRO - Rechargeable & cordless - Mains & car charger included
Specifications
Brand Name | Flood-It | Item Name | Flood Light |
Type | Cordless, Rechargeable | Voltage Rating | 100 - 240 VAC |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Finish | Camouflage | Color Temperature | 6000 K |
Lumens | 700 lm | Enclosure Type | IP65 |
Housing Material | Aluminum and Iron | Dimensions | 5-1/2 in L x 9-1/2 in W x 6.3 in H |
Standards | CE Certified, RoHS Compliant, UL Listed, CSA Certified |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |