PHILIPS LIGHTING 912400114154 120V 100W Hadco Aluminum Bullyte, Black
Description
PHILIPS HADCO Bullyte die-cast aluminium. Fully-adjustable swivel arm with vibration-proof locking teeth. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. 100 W maximum PAR20/R20 medium base lamp. 4 kV rated porcelain mini-can base. Nickel-plated screw shell with center contact. Fixture is pre-wired with 18 AWG black, white and ground wires.
Specifications
Brand Name | Hadco | Sub Brand | HADCO |
Item Name | Accent Lighting | Type | Bullyte, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 100 W |
Lamp Type | PAR/R20 | Housing Finish | Black |
Lamp Wattage | 100 W | Mounting Type | Pedestal/Floor |
Housing Material | Aluminum | Dimensions | 216 mm L x 98 mm W x 59 mm H |
Application | Outdoor | UPC | 783352003485 |
Packages
1 - UNIT - 1 |