LIND EQUIPMENT LE965LED-FS 30W LIND Equipment The Beacon Light
Description
Heavy-duty LED floodlight replace a 500 W quartz halogen light without the worries of constantly replacing bulbs or concerns about heat from the lamp. The 50 W integrated LED chip is cool running, operates really well in cold temperatures and is rated for 50,000 hours. This version has an aluminium floor stand and yoke so that the light can be aimed wherever necessary.
Specifications
Brand Name | Lind Equipment | Item Name | Flood Light |
Type | Beacon Light, Heavy Duty, Portable | Voltage Rating | 120 VAC or 12 VDC |
Fixture Wattage | 30 W | Lamp Type | LED |
Housing Finish | Powder Coated Yellow Paint | Lamp Wattage | 30 W |
Average Life | 50000 hr | Color Temperature | 4500 K |
Lens Type | Tempered Glass or Polycarbonate | Lumens | 3000 lm |
Enclosure Type | IP65 | Mounting Type | Floor Stand |
Cord Type | 18/3 SJOW | Cord Length | 15 ft |
Housing Material | Cast Aluminum | Dimensions | 7-1/4 in H x 9 in W x 5-1/4 in D |
Standards | cETLus Listed | Application | For Construction, General Industry, Mining, Utilities, Fabrication Workshops, Tank Manufacturing/Maintenance, Fire and Emergency Services |
Packages
1 - UNIT - 1 |