Abbotsford
rclffled18

RC LIGHTING FFLED18 RCL 18W 5000K 120/277V LED Flood Light Fixture, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:FFLED18 RCL

Description

Rectangular shaped LED floodlight designed to replace 70W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.

Specifications

Brand Name RC Lighting Item Name LED Flood Light
Type Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 18 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish Bronze, Matte Lamp Wattage 18 W
Color Temperature 5000 K Ballast Type Electronic Transformer
Lens Type High-Gloss Lumens 1681 lm
Enclosure Type IP65, Class II Housing Material Aluminum
Dimensions 219.075 mm L x 130.175 mm W x 177.8 mm H Includes Control Unit
UPC 19813176048.0

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok