ACUITY 235M72 45W 120-277V 5000K OFL1 Series LED Floodlight with Yoke Mount, Dark Bronze
Description
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,000 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting application.
Specifications
Brand Name | Acuity Brands | Item Name | Projector LED Flood Light |
Type | Symmetric, Rotating and Swiveling, Non-Dimmable, Wide Beam | Voltage Rating | 120 - 277 V |
Fixture Wattage | 49 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 49 W |
Light Color | White | Color Temperature | 5000 K |
Ballast Type | Electronic Transformer | Lumens | 3979 lm |
Beam Angle | 40 - 80° | Enclosure Type | IP65 |
Mounting Type | Traverse | Housing Material | Aluminum |
Dimensions | 180 mm L x 211 mm W x 174 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |