Abbotsford
yklqteledp240k120ykddbm6

ACUITY 249XR9 40W 120V 4000K 4000LM QTE LED Series Floodlight - Yoke Mount, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:249XR9

Description

QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.

Specifications

Brand Name Lithonia Lighting Item Name LED Flood Light
Type Rectangular Voltage Rating 120 V
Fixture Wattage 40 W Lamp Type LED
Housing Finish Dark Bronze Series QTE
Average Life 50000 hr Color Temperature 4000 K
Lumens 4000 lm Mounting Type Yoke
Housing Material Die-Cast Aluminum Dimensions 6-11/16 in W x 7-5/8 in D x 3-1/4 in H
Temperature Rating -40 to 40 °C Standards UL Listed, DLC Premium Qualified
Application For Landscape, Signage and General Purpose Lighting in Commercial and Residential Applications UPC 191848093474

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok