Abbotsford
appgam775htt

EGS GAM775HTT 400W 120/277/347V Appleton Metal Halide Areamaster™ Integrally Ballasted Floodlight Slip Fit Mount

Price $1,540.27 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GAM775HTT

Description

Fixture floodlite 400W w/fixed clamp+lamp 120V

Specifications

Brand Name Appleton Sub Brand Areamaster™
Item Name Flood Light Type Ballasted, Integrally
Voltage Rating 120/277/347 V Fixture Wattage 400 W
Lamp Type Metal Halide Housing Finish Architectural Bronze Polyester
Lens Type Glass Mounting Type Slip Fitter
Housing Material Copper-Free Aluminum Dimensions 433.4 mm W x 187.3 mm D x 635 mm H
Standards CE Certified, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Ex nR, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, IP66, UL 1598, UL 1598A, UL 844, UL Listed: E10794, UL 1598, UL 1598A, UL 60079-0, UL 60079-15, UL Listed: E10794 Application For Shopping Malls, Parking Lots, Sports Areas, New Car Lot Lighting, Security Lighting, Industrial Process Lighting
UPC 781381492454

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok