Abbotsford
iwaeslls1a40kbr

STANPRO 2-Head ESL-L Series LED Outdoor Security Light with Motion Sensor, Bronze

Price $106.94 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68008
Documents Documents

Description

LED security lights are perfect for applications such as yards, walkways, driveways, patios, parking lots and loading areas. They can easily replace traditional luminaires while offering superior performance and savings on energy consumption. The security lights are equipped with a motion sensor allowing you to set the lights to turn ON when motion is detected during daytime or night time. This ensures that the area is well lit and provides added security at night.

Specifications

Brand Name Stanpro Item Name LED Security Light
Voltage Rating 120 V Fixture Wattage 24 W
Amperage Rating 220 mA Fixture Color/Finish Bronze
Sensing Distance 6 - 39 ft Sensor Type Motion Activated
Viewing Angle 180° Lumens 2490 lm
Color Rendering Index (CRI) 80 Number of Heads 2
DLC N Series/Model ESL-L
Dimensions 8-1/2 in L x 10-6/25 in W x 5-3/25 in H Color Temperature 4000 K
Lamp Type LED Detection Time 8 min
Number of Lamps 2 Degree of Protection IP65
Temperature Rating -40 to 40 °C Standards cELTus Listed
Application For Applications Such as Yards, Walkways, Driveways, Patios, Parking Lots and Loading Areas UPC 069549013445

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok