stehs150w

STEINEL 63311 150W 120V Steinel® Halogen Outdoor Sensor Light, White

Availablefor Backorder
Price $157.55 / EA
Qty EA
Manufacturer:STEINEL
Manufacturer #:63311

Description

HS 150 halogen outdoor sensor light. 240° coverage with up to 40 ft reach. Lens provides 304 switching zones. The floodlight tilts and swivels within a range of 150° vertically and 80° horizontally to achieve desired illumination. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Light level feature allows lighting to remain off during daylight regardless of occupancy. Built in surge protection with auto-reset. Override feature keeps lighting on for 4 hours regardless of occupancy, then resets to sensor mode.

Specifications

Brand Name Steinel Item Name Motion Sensor Light
Type Bridging Switch, Constant Light Control Voltage Rating 120 VAC
Fixture Wattage 150 W Fixture Color/Finish Matte White/Enamel Painted
Sensing Distance 12.2 m Sensor Type Passive Infrared
Viewing Angle 0 - 240° Series/Model HS 150
Frequency Rating 0 - 60 Hz Dimensions 155 mm W x 170 mm D x 215 mm H
Lamp Type Halogen Lamps Included No
Degree of Protection IP44 Temperature Rating -40 to 49 °C
Mounting Wall

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok