Abbotsford
ndramp300l

DISTRI-LITE AMP300-L 3-inch Adjustable Mounting Plate

Price $6.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:AMP300-L

Description

Adjustable Mounting Plate - 3.00" Diameter - LONG

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Mounting Plate Type Adjustable
Length 24.6 in Width 6.5 in
Hole Size 3-1/4 in UPC 775110017483

Packages

24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok