Abbotsford
stn68572

STANPRO 68572 Square/Round Pole Arm for FLBS-FLBM Series Flood Light, Bronze

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68572
Documents Documents

Description

This square/round pole arm is compatible with Stanpro's FLB flood lights housings to facilitate the installation.

Specifications

Brand Name Stanpro Item Name Pole Arm
Type Square/Round Material Die-Cast Aluminum
Color/Finish Bronze Dimensions 7-1/16 in L x 3-15/32 in W x 6-3/32 in H
Packaging Quantity 1/Case For Use With FLBS and FLBM LED Flood Light Housing
UPC 069549017474

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok