Abbotsford
appkpwb75

EGS 3/4 inch Hub Appleton Epoxy Clad Wall Mount Hood, Baked Gray

Price $306.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPWB75
Documents Documents

Description

Appleton Mercmaster series have reflectors thick, tough fiberglass reinforced white polyester, vented for cooler operation. Fixture bodies have stainless steel threaded inserts to receive stainless steel screws for reflector and guard. Silicone rubber gaskets seals out moisture, dirt and dust. Solid aluminum inner reflector improves photometric efficiency. Ballast housing, hoods and guards are aluminum with epoxy powder coat finish. Sloped surface sheds insulating dust, dirt, and combustible fibers. Provides cleaner, larger surface area for better heat dissipation. Fuses mount to hood optional. Heat-resistant globes, refractors and enclosed reflectors thread into ballast

Specifications

Brand Name Emerson Type Mounting Hood
Material Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Color Gray
Mounting Wall Application For Mercmaster III Low Profile Luminaires
UPC 781381548434

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok