Abbotsford
kilkfldark

HUBBELL KFL-DARK KFL Series Dark Sky Visor, White Painted Aluminum

Price $115.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KFL-DARK

Description

KFL Series Dark Sky Visor, White Painted Aluminum. The KFL Series LED floodlights are designed with a copper-free aluminum housing and painted with a powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. Killark LED floodlights provide a crisp white light that is great for color rendering. The KFL Series floodlight are suitable for marine locations and high ambient areas.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Dark Sky Visor Lamp Type LED
Finish Painted Color White
Series/Model KFL Series Material Aluminum
For Use With PetroBright® LED Flood Light UPC 783936082189

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok