Abbotsford
appamledsf1

EGS AMLEDSF1 Poletop Slip-Fitter

Price $232.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AMLEDSF1

Description

Slip-fits 1" or 1-1/2” pipe size poletop tenons. Includes floodlight yoke bolts, 3 locking bolts, and cord grip. Body is malleable ironzinc plated, chromate sealed, with cast aluminum cap. Assembly has architectural bronze polyester finish.

Specifications

Brand Name Appleton Item Name AMLED Slipfitter-Turn Assembly
Material Malleable Iron Color/Finish Architectural Bronze Polyester
For Use With 1 - 1-1/2 in Pipe Size Pole Top Tenons Includes Floodlight Yoke Bolt, (3) Locking Bolt, and Cord Grip
UPC 781381993678

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok