Abbotsford
ykltwl70s120lpi

70W 120V TWL Series Cast Micro HPS Wall Pack Polycarbonate Refractor, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:511057

Description

Intended use: For entrances, stairwells, corridors and other pedestrian areas. Construction: 120V normal power factor housing is white polyester powder painted steel backplate on which electrical components are mounted. High power factor housing is rugged, lightweight cast aluminum with dark bronze polyester powder finish. Electrical components are mounted to the cast housing for maximum heat dissipation. Closed-cell gasketing between the backplate and the mounting surface seals the junction. Stainless steel external hardware includes slotted and tamper-proof Torx-head fasteners. Finish: Dark bronze (DDB) corrosion resistant polyester powder. Optics: Front cover/refractor is injection-molded, one-piece, UV-stabilized polycarbonate. The optical system is sealed and gasketed to inhibit the entrance of outside contaminants. Electrical: 35W-reactor normal power factor standard. High power factor available. 50-70W-120V reactor normal or high power factor or high reactance high power factor. 100% factory tested. UL Listed. Porcelain, medium-base socket with copper alloy nickel-plated screw shell and center contact. UL listed 660W, 600V, 4KV pulse rated. Medium-base lamp included with the fixture. Installation: HPF units may be horizontally wall or post mounted. 3/4 threaded hub provided for surface conduit. NPF surface conduit mount requires extension collar accessory. Listings: UL Listed for wet locations. Listed and labeled to comply with Canadian and Mexican Standards.

Specifications

Brand Name Acuity Brands Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type High Pressure Sodium-Vapour Housing Finish Bronze
Lamp Wattage 70 W Color Temperature 4000 K
Lumens 6300 lm Housing Material Steel
Dimensions 267 mm L x 171 mm W x 98 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok