Abbotsford
stnwptlls1h50k

STANPRO 87W 347V 5000K 7127LM WPTL-L Series LED Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:WPTL-LS1-H/50K

Description

The WPTL-L is a highly efficient LED wall mount luminaire. This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required. Optional flood accessories are also available for this luminaire.

Specifications

Brand Name Stanpro Item Name 4-in-1 LED Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 347 V
Lamp Type LED Housing Finish Bronze
Lamp Wattage 87 W Light Color Bronze
Color Temperature 5000 K Ballast Type Electronic Transformer
Lumens 7127 lm Housing Material Aluminum
Dimensions 326 mm L x 138 mm W x 122 mm H Application Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok