Abbotsford
ykltwx1ledalo40kmvoltddb

ACUITY 268TUH 120-277V 2950LM 4000K TWX1 LED Series LED Wall Luminaire, Dark Bronze

Price $113.47 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:268TUH
Documents Documents

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX1 LED is energy efficient saving up to 83% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX1 LED ALO luminaires can replace anything from a CFL to 100W metal halide luminaire.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Light Output Wallpack Type Adjustable, Super Durable, Rectangular
Voltage Rating 120 - 277 V Fixture Wattage 23 W
Lamp Type LED Housing Finish Textured Dark Bronze
DLC Y DLC Code P60PZO9B
DLC Class Standard DLC Version 5.1
Series TWX1 Light Output 2950 lm
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Borosilicate Glass Lumens 2950 lm
Enclosure Type IP65 Mounting Type Surface
Housing Material Die-Cast Aluminum Dimensions 7-1/2 in W x 5 in D x 12 in H
Standards CSA Certified, DLC Listed Application For Lower Mounting Applications such as above the Door, Storage Units and Strip Malls
UPC 194994620464

Packages

1 - UNIT - 1 12 - UNIT - 12 105 - SKID - 105
This website uses cookies to ensure you get the best experience on our website. Read more
Ok