ACUITY 270J21 120-277V 2950LM 4000K TWX1 LED Series LED Wall Luminaire with Photocell Button Type, Dark Bronze
Description
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX1 LED is energy efficient saving up to 83% in energy costs when replacing a metal halide luminaire. The TWX1 LED ALO luminaires can replace anything from a CFL to 100W metal halide luminaire.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wall Luminaire |
Voltage Rating | 120 - 277 VAC | DLC | Y |
DLC Code | PFLW4WN0 | DLC Class | Standard |
DLC Version | 5.1 | Series | TWX1 LED |
Light Color | Bronze | Color Temperature | 4K |
Lumens | 2950 lm | Dimensions | 7-1/2 in W x 12 in H x 5 in D |
UPC | 194995034444 |
Packages
1 - UNIT - 1 | 105 - SKID - 105 |