Abbotsford
eltowpfc216led8500lmv4k

ELITE LIGHTING 120V 4000K Oracle LED Slimline Full Cut-Off Wall Pack Series, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPFC216LED8500LMVOLT4K

Description

The large slim LED wall pack provides outdoor illumination utilizing a low profile and provides versatility with an adjustable head tilt. Shallow distribution allows for varying mounting heights. With low mounting height they can be used to highlight key areas such as entrances, loading docks and danger areas. When continuous row high mounting is utilized they can be used as wall washes or to illuminate small to mid size areas.

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Slimline Full Cut-Off Voltage Rating 120 - 277 VAC
Lamp Type LED Housing Finish Bronze
Series OWP-FC-216-LED Lamp Wattage 67 W
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type UV Coated
Lumens 8600 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 10.06 in W x 5.09 in D x 11.02 in H
Standards UL, DLC Listed Application Ideal for Low Rise Offices, Apartments, Hospitality, Retail and Education

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $311.67 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok