Abbotsford
keewp75nwg18bz

PHILIPS LIGHTING 912401326470 75W 120/208/240/277V 4000K 8999LM Glass LED Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401326470

Description

The Philips wall pack family features energy saving LED technology ideal for wall mounted applications. The glass refractor lens design cuts down on glare, and the housing is one-piece die-cast aluminum for strength and durability.

Specifications

Brand Name Philips Lighting Item Name LED Wallpack
Voltage Rating 120 V Fixture Wattage 75 W
Housing Finish Bronze Color Temperature 4000 K
Lens Type Glass Lumens 9200 lm
UPC 783352024084

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok