Abbotsford
rclwpled10

RC LIGHTING WPLED10 RCL 10W 120V/277V 5000K LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLED10 RCL

Description

LED 10W 13 Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for Wet Locations as a downlight. Suitable for damp locations as an uplight. Wall Mount only. Suitable for mounting within 4ft. of ground. Precision die cast aluminum housing, lens frame.

Specifications

Brand Name RC Lighting Item Name LED Wallpack
Voltage Rating 120 - 277 V Fixture Wattage 10 W
Lamp Type LED Housing Finish Bronze
Series LPACK® Amperage Rating 0.1 A at 120 V, 0.07 A at 208 V, 0.06 A at 240 V, 0.05 A at 277 V
Average Life 100000 hr Light Color Daylight
Color Temperature 5000 K Color Rendering Index (CRI) 73
Lumens 1208 lm Mounting Type Junction Box
Housing Material Die-Cast Aluminum Dimensions 5 in W x 2-3/8 in H
Standards cUL Listed

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok