Abbotsford
yklolwx1led40w50k347m4

ACUITY 225G3F 40W 5000K 347V OLWX1 Series Low Profile LED Wall Pack, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:225G3F

Description

As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.

Specifications

Brand Name Acuity Brands Item Name LED Wallpack
Type Symmetric, Non-Dimmable Voltage Rating 347 V
Lamp Type LED Housing Finish Bronze
Lamp Wattage 40 W Color Temperature 5000 K
Color Rendering Index (CRI) 79 Ballast Type Electronic
Lumens 4079 lm Mounting Type Wall
Housing Material Aluminum Dimensions 190 mm W x 76.2 mm H
Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok