Abbotsford
iwa10395

STANDARD PRODUCTS 1/2 inch x 1/2 inch Paracube 1 Optic Louver, Silver

Price $114.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10395

Description

Paracube 1 louvers represent the ultimate in contemporary architectural design. Visual comfort probability rating is 95. Luminaire efficiency is 51%. Coefficient of utilization of 0.60. 39° shielding angle. Very effective at hiding lamps and controlling glare. Available in grid (ceiling style) or flanged. Available in a variety of sizes, colours, materials, and finish. Applications: Office environments. Video display terminal areas. Conference rooms. Task areas.PRODUCT FEATURES:- Product Type:Paracube 1- Material:Styrene- Colour:Silver- Cell Size (in):1/2 x 1/2 x 3/8- Nominal Size (ft):2.0 x 4.0- Actual Size (in):22-1/2 x 46-1/2

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Louver Material Styrene
Color Silver DLC N
Type Paracube 1, Grid Finish Matte
Dimensions 1181.1 mm L x 571.5 mm W UPC 069549103955

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok