litk1224ca

LITELINE K12-24 CA Prismatic Lens 23-3/4 in L x 47-3/4 in W x 0.095 in T Clear

Availablefor Backorder
Price $25.90 / EA
Qty EA
Manufacturer:LITELINE
Manufacturer #:k12-24 ca

Description

K12 is a quality extruded lens with a square base female conical prism pattern that yields excellent light output and very good brightness control. The diagonally oriented prism pattern, with optically designed square inversed prisms make the K12 an exceptionally strong, lightweight sparkling panel that provides excellent light control.

Specifications

Brand Name Liteline Item Name Prismatic Lens
Shape Square Base Conical Material Acrylic
Color Clear Lamp Wattage 40 W
Dimensions 23-3/4 in L x 47-3/4 in W x 0.095 in T Application Schools, Hospitals, Nursing Homes, Commercial Area Lighting
UPC 771250923714

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok