Abbotsford
mcg14381

EGS 14381 McGill® Wire Guards for PAR and R-38 Lamps

Price $87.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:14381

Description

MCGILL® Wire lamp guards for PAR and R-38 lamps with universal collars help prevent breakage and theft. Open bottom heavy-duty, 10 or 12 gauge, zinc-plated construction ensures long life it is easy to install. Spot welded steel wire ensures long life.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Wire Guard Material 10 - 12 ga Steel
Color/Finish Zinc Plated Dimensions 1.69 - 2.63 in dia
For Use With 100 W PAR and R-38 Lamps Standards OSHA Compliant
Application For Wire Lamp Guards with Universal Collars Help Prevent Breakage and Theft UPC 036283289900

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok