Abbotsford
ykll2gt8a12

ACUITY 2 ft x 2 ft GT8 Series General T8 Troffer with #12 Pattern Acrylic Diffuser Type

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:279387

Description

Low-profile static luminaire provides general illumination for recessed applications; ideal for restricted plenum spaces.CONSTRUCTION:• Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts.• Hemmed sides provide smooth edges for easy handling during installation.• Standard steel door frame features precise flush mitered corners and spring- action latches.• Unique design delivers a premium extruded appearance.• Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing.• Improved performance – higher fixture efficiency.• Integral T-bar safety clips are standard – no need to install separate clips.• Aluminum door frames available, flush or regressed.• Compatible with most ceiling types. Field trim modification kits also available.

Specifications

Brand Name Lithonia Lighting Item Name Replacement Lens
Lamp Type A12 Material Acrylic
Color White Dimensions 48 in L x 24 in W x 4-1/2 in H
For Use With XY94, 3XY96, 3XY99, 3XY98, 3YA10 and 3YA11 Fixture and 2 x 4 ft General Purpose 2GT8 Series Troffer Fixture Application For Commercial and Residential Purpose Applications
UPC 784231132562

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok