RAB DESIGN LIGHTING 089088 Docklight 24 W 120 VAC, Yellow Non-Dimmable, Pivoting, Symmetric
Description
Retrofits to most existing dock light arms. Extremely durable aluminum housing with a yellow powder coat paint finish. Impact resistant clear polycarbonate lens. 18 cord with a recessed 3 prong IEC type plug (20v, 60Hz). 4000k, colour rendering (CRI) 70 1,920 lumens. Minimum 50,000 hours. Working temperature -30 to 50 °C.
Specifications
Brand Name | Rab Design Lighting | Color | Yellow |
Voltage Rating | 120 V | UPC | 061184890887 |
Packages
1 - UNIT - 1 |