WIDE LOYAL DEVELOPMENT 3 ft Wide Loyal Flexilight Indoor/Outdoor Channel
Description
U-shaped clear channel nailed on wood/stone/concrete surface or sticked on iron/glass surface, for fixing a straight line of Flexilight.
Specifications
Brand Name | Wide Loyal | Item Name | Channel |
Type | U-Shaped | Length | 3 ft |
Material | Fiberglass | Color | White |
Application | Nailed on Wood, Stone, Concrete Surface or Sticked on Iron, Glass Surface, Indoor/Outdoor, Fixing a Straight Line of Flexilight |
Packages
1 - UNIT - 1 | 50 - Unit - (50) |