SONECABLE 546706 Clamp Lamp 75 W
Description
Clamp lamp used around the home, office or shop. All lamps are made with tough, heat-resistant sockets. Most are made with vented aluminium reflectors, push through switches and strong double-swivel clamps with vinyl grips. C models have a fully adjustable sturdy metal spring clamp that swivels. CL models have a very strong, easy to use deluxe plastic clamp with rubber pads. Clamp jaws open to 4.5 cm. Features include - ON/OFF switch, maximum 75 W, polarized cord set, no reflector.
Specifications
Brand Name | Woods | Item Name | Clamp Lamp |
Wattage | 75 W | Cord Length | 1.8 m |
Switch Type | On-Off | Housing Material | Aluminum |
Cord Type | SPT-1 | Includes | Metal Spring Clamp with Vinyl Grip |
Application | For Home, Office or Shop | UPC | 062964467060 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |