Abbotsford
sou2893

SOUTHWIRE 25 ft 16/3C Jacket Work Light, Yellow

Price $34.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2893

Description

25' 16/3C Jacket Work Light, Yellow.

Specifications

Brand Name Southwire Item Name Work Light
Voltage Rating 120 V Amperage Rating 12 A
Power Source Plug-In Lamp Type Incandescent
Wattage 75 W Cord Length 25 ft
Housing Material PVC Housing Color Yellow
Cord Type 16/3 SJT Mounting Hook
Warranty 1 yr Limited Includes (1) Grounded Guard
Standards UL Listed, OSHA Approved Application For Workshops, Garages and Other Work Areas Requiring Additional Lighting

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok