Abbotsford
pritl010625

PRIME WIRE & CABLE 25 ft 13Amp 125V 1625W Prime Trouble Light Metal, Yellow

Price $35.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:TL010625

Description

Work light yellow colour with 16/3 AWG 25 ft SJT wire. Metal guard with hanging hook, on/off switch in the handle, grounded outlet in the handle, uses 75 W type A bulb.

Specifications

Brand Name Prime Wire & Cable Item Name Work Light with Metal Guard
Voltage Rating 125 V Amperage Rating 13 A
Lamp Type Type A Wattage 1625 W Lamp
Cord Length 25 ft Switch Type On/Off
Housing Color Yellow Cord Type 16/3 SJT
Includes Hanging Hook Standards cULus Listed
UPC 784297010279.0

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok