SIGNIFY 414037 13W 120V Philips Energy Saver Twister Compact Fluorescent Lamp, Cool White
Description
The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements. EL-md T2 13W/4.1k. Base: Medium [Single Contact Medium Screw] - Color Code: 841 [CCT of 4100K] - Color Rendering Index: 80 (min) Ra8 - Color Designation: Cool White - Luminous Efficacy Lamp: 60 Lm/W
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Compact Fluorescent | Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | Spiral, T2 | Lumens | 900 lm |
Designation | EL/MDTQ 13W T2 4.1K | Voltage Rating | 110 - 127 V |
Average Life | 10000 hr | Color | 941 Neutral Cool White |
Color Rendering Index (CRI) | 81 | Color Temperature | 4100 K |
Lamp Finish | Opal | Dimensions | 97.5 mm L |
Application | For General Lighting | UPC | 046677414030 |
Packages
6 - UNIT - (6) | 1872 - SKID - 1872 |